Beli mesin dinamo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. TRANZGEAR Helical Gear Motor (C/W Motor TR-37)
    Mulai

    Rp4.699.900

  3. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  4. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  5. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  6. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. TRANZGEAR Helical Gear Motor (C/W Motor TR-97)
    Mulai

    Rp21.999.900

  8. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

  9. Stihl Rantai Mata Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Rantai Mata Gergaji Potong
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  10. TRANZGEAR Helical Gear Motor (C/W Motor TR-67)
    Mulai

    Rp8.899.900

  11. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.299.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  12. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  13. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  14. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  15. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  16. TRANZGEAR Helical Gear Motor (C/W Motor TR-47)
    Mulai

    Rp6.799.900

  17. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
Daftar Harga mesin dinamo Terbaru March 2026
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
Stihl Chain SawRp3.399.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-37)Rp4.699.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-37)Rp3.499.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-97)Rp21.999.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-77)Rp9.999.900
Stihl Rantai Mata Gergaji PotongRp179.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)

Halaman Terkait